Menu Search
TORK #2001

Photocontrol 120VAC Lexan

SKU # 78626160015 Manufacturer Series: 2000 Series
Control Type: Photocontrol
Mount Type: Surface
Voltage: 120V AC
Tungsten Rating: 2000W
Ballast Load: 1800VA
Material: Lexan
Position: Swivel Mount

Surface Mount Photocontrols: Control Type - Photocontrol; Mount - 1/2 in Threaded Stem; Position - Swivel Mount; Voltage - 120VAC; Tungsten Rating - 2000W; Ballast Load - 1800VA; Material - Lexan; Manufacturer Series - 2000 Series