Menu Search
TORK #2021

Photocontrol 120VAC Lexan

SKU # 78626160024 Manufacturer Series: 2000 Series
Control Type: Photocontrol
Mount Type: Surface
Voltage: 120V AC
Tungsten Rating: 2000W
Ballast Load: 1800VA
Material: Lexan
Position: Swivel Mount

Additional Info: Style: Swivel Pencil