Menu Search
TYCO PHOTO CONTROLS #LC-120

Photocontrol, Locking, 105-130VAC, 1000W, 1800VA, High Impact Noryl

SKU # 62857480302 Manufacturer Series: LC Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Photocontrol
Mount Type: Flush
Voltage: 105-130V AC
Tungsten Rating: 1000W
Ballast Load: 1800VA
Material: High Impact Noryl

Flush Mount Photocontrols: Control Type - Photocontrol; Mount - Locking; Voltage - 105-130VAC; Tungsten Rating - 1000W; Ballast Load - 1800VA; Material - High Impact Noryl ; Additional Information - Turn-On: 1.5 fcs, Sensor: CdS Photocell, Time Delay: 30-45 sec, Temperature: -40 to 65 deg C ; Manufacturer Series - LC Series

Additional Info: Turn-On: 1.5 fcs, Sensor: CdS Photocell, Time Delay: 30-45 sec, Temperature: -40 to 65 deg C