or
Flush Mount Photocontrols: Control Type - Photocontrol; Mount - Threaded Stem Flush Mount; Voltage - 120VAC; Tungsten Rating - 1800W; Ballast Load - 1100VA; Material - Polycarbonate; Manufacturer Series - AA Series