Photoelectric Sensors (Background Rejection, Block Style): Type - Photoelectric Retroreflective; Sensing Range - 7.8" (200mm); Voltage Range - 12-24VDC; Output Mode - Light/Dark Operate; Output Configuration - PNP; Connection Type - Connector, 4-pin; Connection Size - M8x1; Construction Style - Rectangular; Sensing Position - Side; Response Time - 1ms; Beam Type - Visible Red; Material - Thermoplastic; Enclosure Rating IEC - IEC IP67; Temperature Rating - -10 to 55degC (14 to 131degF)
Additional Info: Lens Material: Methacrylic Resin