Menu Search
EATON #1550E-6504

Fiber Optic, Connector, 5-pin Mini, Infrared

SKU # 78211611243 Manufacturer Series: 50 Series
Type: Fiber Optic
Construction Style: Rectangular
Voltage: 12-240V AC, 24-240V AC
Output Mode: Light/Dark Operate
Output Configuration: SPDT
Connection Type: Connector, 5-Pin Mini
Beam Type: Infrared
Response Time: 15ms
Sensor Material: Fiberglass Reinforced Plastic
Enclosure Rating IEC: IP67, IP69K
Temperature Rating: -25 to 55°C (-13 to 131°F)
Indication Display: LED Output Indicator