×

Your shopping cart is empty.

AROMAT EQ-501T

AROMAT  EQ-501T

Photoelectric Reflective Sensor, 0.33-8.20 ft Sensing, 24-240VAC 12-240VDC, ABS

AROMAT

Manufacturer # EQ-501T

SKU: 62138692010





Product Description

Photoelectric Sensors (Reflex-Reflective, Block Style): Type - Photoelectric Reflective Sensor ; Sensing Range - 0.33-8.20 ft (0.1-2.5m); Voltage - 24-240V AC 12-240V DC; Output Mode - Light Operate; Output Configuration - Relay Contact; Connection Type - Screw Terminals; Construction Style - Rectangular Style; Sensing Position - End; Beam Type - Infrared ; Response Time - 20 ms; Material - ABS; Enclosure Rating IEC - IEC IP67; Temperature Rating - -20 to 55degC (-4 to 131degF); Output - Analog - 50V AC/30V DC, 3A; Switching Frequency - 1200 operations/hour; Nominal Dimensions - 2.67x2.67x1.02 in. (68x68x26mm); Load Current - max - 5 VA AC, 4W DC


Additional: Accessories: Adjusting Screwdriver 1 pc
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Photoelectric Reflective Sensor
Sensing Range: 0.33-8.20 ft. (0.1-2.5m)
Voltage: 24-240V AC 12-240V DC
Output Mode: Light Operate
Output Configuration: Relay Contact
Connection Type: Screw Terminals
Construction Style: Rectangular Style
Sensing Position: End
Beam Type: Infrared
Response Time: 20 ms
Material: ABS
Enclosure Rating IEC: IEC IP67
Temperature Rating: -4° to +131°F (-20° to +55°C)
Output - Analog: 50V AC/30V DC, 3A
Switching Frequency: 1200 operations/hour
Nominal Dimensions: 2.67x2.67x1.02 in. (68x68x26mm)
Load Current - max: 5 VA AC, 4W DC
Manufacturer Series: EQ-500

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: