Menu Search
EATON #E55BLT1C

Sensor, Inductive Proximity; 2 Wire; Screw Terminals Connection

SKU # 78211313410 Manufacturer Series: E55
Type: Inductive Proximity, General Purpose
Construction Style: Limit Switch
Sensing Range: 15mm
Voltage: 35-250V AC
Wires - Voltage Type: 2 Wire AC
Output Mode: NO or NC
Shielding: Shielded
Connection Type: Screw Terminals
Connection Size: 1/2 NPT
Sensing Position: End or Side
Material: PBT
Enclosure Rating NEMA: NEMA 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 25 Hz
Load Current - max: 400 mA
Temperature Rating - min: -25 deg C (-13 deg F)
Temperature Rating - max: 70 deg C (158 deg F)

Additional Info: End Sensing or 4 Position (90 deg. increments) Side Sensing