You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #MD1614F-0

Thomas and Betts Pigtail Female Disconnect 600V Copper, Tin plated

SKU # 78621070312 Manufacturer Series: Color-Keyed® KUBE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Pigtail Female Disconnect
Material: Copper, Tin-plated
Voltage: 600V
Conductor Type: Copper
Wire AWG: 16-14
Disconnect Size: 0.120" Diameter
Color Code: Blue
Insulator: MDBOOT-1

Additional Info: Body Size: 0