Menu Search
ABB INSTALLATION PRODUCTS #MD20F-3

Thomas and Betts® Pigtail Female Disconnect 600V Copper, Tin plated

SKU # 78621084053 Manufacturer Series: Color-Keyed® KUBE
Connector Type: Pigtail Female Disconnect
Material: Copper, Tin-plated
Voltage: 600V
Conductor Type: Copper
Wire AWG: 2/0 AWG
Disconnect Size: 0.500" Diameter
Color Code: Black
Insulator: MDBOOT-3

Additional Info: Body Size: 3