Menu Search
Pigtail Motor Disconnect Pigtail Female Disconnect 600V Copper, Tin plated

THOMAS & BETTS #MD2F-2

Color-Keyed® Pigtail Female Disconnect 600V Copper, Tin plated

SKU #78621078691
Manufacturer Series: KUBE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Connector Type: Pigtail Female Disconnect
Material: Copper, Tin Plated
Voltage: 600V
Conductor Type: Copper
Wire AWG: 2 AWG
Disconnect Size: 0.370" Diameter
Color Code: Brown
Insulator: MDBOOT-2

Additional Info: Body Size: 2