You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #GRDKIT04

Ground Connector Stranded, Insulated

SKU # 62398048305
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Connector
Wire Type: Stranded, Insulated
Wire AWG: 10
Wire Length: 12-1/2 in.
Terminals: End A - Quick Disconnect Terminal, End B - Quick Disconnect Terminal

Pigtails: Type - Ground Connector; Wire Type - Stranded, Insulated; Wire AWG - 10; Wire Length - in - 12-1/2 in; Terminals - End A - Quick Disconnect Terminal, End B - Quick Disconnect Terminal; Additional Information - Pkg: 4. Includes Mounting Hardware for 1/4 20 and 10-32 Ground Studs

Additional Info: Pkg: 4. Includes Mounting Hardware for 1/4 20 and 10-32 Ground Studs