Menu Search
GREENLEE #37623

Hole Saw Arbor Pilot Drill High Speed 1/4 inch

SKU # 78331037623
Type: Hole Saw Arbor Pilot Drill
Construction: High Speed
Diameter: 1/4 in.
Length: 4-1/8 in.
Fits Arbors: 37175,37155,37156,37154