Menu Search
GREENLEE #39893

Hole Saw Arbor Pilot Drill High Speed 1/4 inch

SKU # 78331039893
Type: Hole Saw Arbor Pilot Drill
Construction: High Speed
Diameter: 1/4 in.
Length: 3-1/4 in.
Fits Arbors: 38522,37155,37156,37154

Additional Info: Point of Purchase Pkg