Menu Search
EATON CROUSE-HINDS SERIES #DSD948J1SA

Explosion-Proof Pilot Light Cover Red EDS Aluminum

SKU # 78227408098 Manufacturer Series: DSD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Pilot Light Cover
Number of Lights: 1
Color: Red
Light Type: Transformer
Back Box: EDS
Material: Aluminum

Pilot Light Covers: Type - Explosion-Proof Pilot Light Cover; Number of Lights - 1; Color - Red; Light Type - Transformer; Back Box - EDS; Material - Aluminum; Manufacturer Series - DSD