Menu Search

THOMAS & BETTS #CL-513G

Pilot Light LED Green

SKU: 66201910317
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Station Type: Pilot Light
Number of Lights: 1
Lamp Type: LED
Power Source: Transformer
Lens Color: Green
Description
Pilot Light Stations: Station Type - Pilot Light; Number of Lights - 1; Lamp Type - LED; Power Source - Transformer; Lens Color - Green