You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
BELDEN #AX102336

MediaFlex Multimedia Insert, Faceplate Mount, Electric White, 1-Port S-Video

SKU # 61158900503
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: Multimedia Insert
Mounting: Faceplate
Color: Electric White
Configuration: 1-Port S-Video

Pin Connector Inserts: Module Type - Multimedia Insert; Mounting - Faceplate; Color - Electric White; Configuration - 1-Port S-Video; Additional Information - Operating Temperature: -10 to deg 60 C; Manufacturer Series - MediaFlex

Additional Info: Operating Temperature: -10 to deg 60 C