LEGRAND - ON-Q
#WP9009-WH-V1
7.1 Home Theater Connection Kit, Wallplate Mount, White, High Impact Flame Retardant Plastic
Loading price and availability...
Quantity Pricing:
Specifications
Module Type:
Preconfigured Decorator Strap
Mounting:
Wallplate
Color:
White
Description
Pin Connector Inserts: Module Type - Preconfigured Decorator Strap; Mounting - Wallplate; Color - White; Additional Information - Material: High Impact Flame Retardant Plastic, Dimensions: 4.75 in. H x 4.75 in. W x 1.25 in. D
Additional Info:
Material: High Impact Flame Retardant Plastic, Dimensions: 4.75 in. H x 4.75 in. W x 1.25 in. D