Menu Search
ABB INSTALLATION PRODUCTS #F9022

Thomas and Betts® Ferrule, 1C, 8 AWG, Metallic, Non-Insulated Insulation, 0.393 in. L Pin-Blade

SKU # 78621033600
RoHS Compliant
Type: Non-Insulated Ferrule
Conductor Count: 1C
Conductor Min: 8 AWG
Pin-Blade Length: 0.393 in. (10.0 mm)
Pin-Blade Diameter/​Width: 0.117 in. (4.5 mm) O.D.
Color: Metallic
Color Standards Style: DIN Standard
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated
Package Quantity: 5000

Pin Terminals-Ferrules: Type - Non-Insulated Ferrule; Conductor Count - 1C; Conductor Min - 8 AWG; Pin-Blade Length - 0.393 in. (10.0 mm); Pin-Blade Diameter/Width - 0.117 in. (4.5 mm) O.D.; Color - Metallic; Color Standards Style - DIN Standard; Temperature Rating - 150 deg C (302 deg F); Insulation Material - Non-Insulated; Contact Material - Copper, Tin-Plated; Package Quantity - 5000; Additional Information - Length: 0.472 in. (12mm)

Additional Info: Length: 0.472 in. (12mm)