Menu Search
ABB INSTALLATION PRODUCTS #F2029

Thomas and Betts® Insulated Ferrule Nylon Copper, Tin-Plated 17 AWG Red

SKU # 78621033998 Manufacturer Series: Sta-Kon®
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 18 AWG
Conductor Max: 17 AWG
Pin-Blade Length: 0.394" (10.0 mm)
Color: Red
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Nylon
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Pack