You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
ABB INSTALLATION PRODUCTS #F9016

Thomas and Betts Non-Insulated Ferrule Copper, Tin-Plated 12 AWG

SKU # 78621033593 Manufacturer Series: Sta-KonĀ®
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Insulated Ferrule
Conductor Count: 1C
Conductor Min: 12 AWG
Conductor Max: 12 AWG
Pin-Blade Length: 0.471" (12.0 mm)
Contact Material: Copper, Tin-Plated
Package Quantity: 1000 Pack