Menu Search
ABB INSTALLATION PRODUCTS #F9006

Thomas and Betts Terminal; Ferrule, Non-insulated; Copper; 18 AWG

SKU # 78621033580 Manufacturer Series: Sta-Kon®
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Insulated Ferrule
Conductor Count: 1C
Conductor Min: 18 AWG
Conductor Max: 18 AWG
Pin-Blade Length: 0.39 in. (10mm)
Pin-Blade Diameter/​Width: 0.055 in. (1.4mm) O.D.
Color: Metallic
Color Standards Style: DIN Standard
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated
Package Quantity: 1000 Pack