You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
LEGRAND - PASS & SEYMOUR #37663

Starfix Insulated Ferrule Polyamide 6.6 Copper, Tin-Plated 18 AWG Red

SKU # 78500737663
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 18 AWG
Conductor Max: 18 AWG
Pin-Blade Length: 0.314 in. (8.0 mm)
Pin-Blade Diameter/​Width: 0.066 in. (1.7 mm) O.D.
Color: Red
Color Standards Style: NF C 63-023
Temperature Rating: 185°F (85°C)
Insulation Material: Polyamide 6.6
Contact Material: Copper, Tin-Plated
Package Quantity: 1000 Pack