You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #FSD76-10-D

Ferrule, Insulated; Copper; 1C; 20 AWG (0.75mm2); 0.39 in. Blade

SKU # 07498376249 Manufacturer Series: Type FSD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Pin-Blade Length: 0.39 in. (10mm)
Conductor Min: 20 AWG (0.75mm2)
Conductor Max: 20 AWG (0.75mm2)
Pin-Blade Diameter/​Width: 0.05 in. (1.3mm)
Color: Gray
Package Quantity: 500 Pack
Type: Insulated Ferrule
Conductor Count: 1C
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated