Menu Search
PANDUIT #FSD77-6-D

Ferrule, Insulated; Copper; 1C; 18 AWG (1.0mm2); 0.24 in. Blade

SKU # 07498376251 Manufacturer Series: Type FSD
RoHS Compliant
View more versions of this product
Pin-Blade Length: 0.24 in. (6mm)
Conductor Min: 18 AWG (1.0mm2)
Conductor Max: 18 AWG (1.0mm2)
Pin-Blade Diameter/​Width: 0.06 in. (1.5mm)
Color: Red
Package Quantity: 500 Pack
Type: Insulated Ferrule
Conductor Count: 1C
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated