Menu Search
PANDUIT #FSD80-8-D

Ferrule, Insulated; Copper; 1C; 14 AWG (2.5mm2); 0.31 in. Blade

SKU # 07498376259 Manufacturer Series: Type FSD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Pin-Blade Length: 0.31 in. (8mm)
Conductor Min: 14 AWG (2.5mm2)
Conductor Max: 14 AWG (2.5mm2)
Pin-Blade Diameter/​Width: 0.09 in. (2.1mm)
Color: Blue
Package Quantity: 500 Pack
Type: Insulated Ferrule
Conductor Count: 1C
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated