Menu Search
PANDUIT #FSD82-12-C

Ferrule, Insulated; Copper; 1C; 10 AWG (6.0mm2); 0.47 in. Blade

SKU # 07498376265 Manufacturer Series: Type FSD
RoHS Compliant
View more versions of this product
Pin-Blade Length: 0.47 in. (12mm)
Conductor Min: 10 AWG (6.0mm2)
Conductor Max: 10 AWG (6.0mm2)
Pin-Blade Diameter/​Width: 0.14 in. (3.6mm)
Color: Yellow
Package Quantity: 100 Pack
Type: Insulated Ferrule
Conductor Count: 1C
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated