Menu Search
PANDUIT #FSD84-12-C

Ferrule, Insulated; Copper; 1C; 6 AWG (16.0mm2); 0.47 in. Blade

SKU # 07498376269 Manufacturer Series: Type FSD
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Pin-Blade Length: 0.47 in. (12mm)
Conductor Min: 6 AWG (16.0mm2)
Conductor Max: 6 AWG (16.0mm2)
Pin-Blade Diameter/​Width: 0.24 in. (6mm)
Color: Blue
Package Quantity: 100 Pack
Type: Insulated Ferrule
Conductor Count: 1C
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated