Menu Search
PANDUIT #FSD81-12-C

Ferrule, Insulated; Copper; 1C; 12 AWG (4.0mm2); 0.47 in. Blade

SKU # 07498376745 Manufacturer Series: Type FSD
RoHS Compliant
View more versions of this product
Pin-Blade Length: 0.47 in. (12mm)
Conductor Min: 12 AWG (4.0mm2)
Conductor Max: 12 AWG (4.0mm2)
Pin-Blade Diameter/​Width: 0.11 in. (2.9mm)
Color: Gray
Package Quantity: 100 Pack
Type: Insulated Ferrule
Conductor Count: 1C
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated