Menu Search

PANDUIT

Ferrule, Insulated; Copper; 1C

(54 Product Options) Manufacturer Series: Type FSD
  • Type: Insulated Ferrule
  • Conductor Count: 1C
  • Color Standards Style: DIN Standard
  • Temperature Rating: 221°F (105°C)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Insulated Ferrule
Conductor Count: 1C
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated