Menu Search
PANDUIT #F93-32-Q

Ferrule, Non-insulated; Copper, Tin-plated; 350 MCM; 1-1/4 in. (32mm)

SKU # 07498333359
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Max: 350 MCM
Pin-Blade Length: 1-1/4 in. (32mm)
Conductor Min: 350 MCM
Pin-Blade Diameter/​Width: 0.83 in. (21.2mm) O.D.
Package Quantity: 25
Type: Ferrule
Color: Metallic
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated