Menu Search
PANDUIT #F90-25-L

Ferrule, Non-insulated; Copper, Tin-plated; 3/0 AWG; 31/32 in. (25mm)

SKU # 07498365097
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Max: 3/0 AWG
Pin-Blade Length: 31/32 in. (25mm)
Conductor Min: 3/0 AWG
Pin-Blade Diameter/​Width: 0.6 in. (15.3mm) O.D.
Package Quantity: 50
Type: Ferrule
Color: Metallic
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated