Menu Search
PANDUIT #F90-30-L

Ferrule, Non-insulated; Copper, Tin-plated; 3/0 AWG; 1-3/16 in. (30mm)

SKU # 07498365098
RoHS Compliant
View more versions of this product
Pin-Blade Length: 1-3/16 in. (30mm)
Conductor Max: 3/0 AWG
Conductor Min: 3/0 AWG
Pin-Blade Diameter/​Width: 0.6 in. (15.3mm) O.D.
Package Quantity: 50
Type: Ferrule
Color: Metallic
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated