Menu Search
PANDUIT #F87-32-C

Ferrule, Non-insulated; Copper, Tin-plated; 1/0 AWG; 1-1/4 in. (32mm)

SKU # 07498376374
RoHS Compliant
View more versions of this product
Conductor Max: 1/0 AWG
Pin-Blade Length: 1-1/4 in. (32mm)
Conductor Min: 1 AWG
Pin-Blade Diameter/​Width: 0.43 in. (10.9mm) O.D.
Package Quantity: 100
Type: Ferrule
Color: Metallic
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated