Menu Search
ABB INSTALLATION PRODUCTS #F2036

Thomas and Betts® Insulated Ferrule Nylon Copper, Tin-Plated 14 AWG Blue

SKU # 78621033516 Manufacturer Series: Sta-Kon®
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 14 AWG
Conductor Max: 14 AWG
Pin-Blade Length: 0.471" (12.0 mm)
Color: Blue
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Nylon
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Pack