Menu Search
ABB INSTALLATION PRODUCTS #F2032

Thomas and Betts® Insulated Ferrule Nylon Copper, Tin-Plated 16 AWG Black

SKU # 78621035836 Manufacturer Series: Sta-Kon®
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 16 AWG
Conductor Max: 16 AWG
Pin-Blade Length: 0.394" (10.0 mm)
Color: Black
Color Standards Style: DIN Standard
Temperature Rating: 221°F (105°C)
Insulation Material: Nylon
Contact Material: Copper, Tin-Plated
Package Quantity: 500 Pack