Menu Search
Pin Terminals-Ferrules Non-Insulated Ferrule Copper, Tin-Plated 16 AWG

THOMAS & BETTS #F9008

Sta-Kon Non-Insulated Ferrule Copper, Tin-Plated 16 AWG

SKU #78621033581
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Insulated Ferrule
Conductor Count: 1C
Conductor Min: 16 AWG
Conductor Max: 16 AWG
Pin-Blade Length: 0.394" (10.0 mm)
Contact Material: Copper, Tin-Plated
Package Quantity: 1000 Pack