Menu Search
WEIDMUELLER #9004290000

Insulated Ferrule 18 AWG White

SKU # 62683590328
RoHS Compliant
Type: Insulated Ferrule
Conductor Max: 18 AWG
Pin-Blade Length: 0.31" (8.0 mm)
Pin-Blade Diameter/​Width: 0.047 in. (1.2 mm) O.D.
Color: White
Color Standards Style: DIN Standard
Package Quantity: 500 Pack