Menu Search
Pin Terminals-Ferrules Insulated Ferrule Plastic 16 AWG Red
WEIDMUELLER #0635100000

Insulated Ferrule Plastic 16 AWG Red

SKU # 62683595406 Manufacturer Series: H1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Max: 16 AWG
Pin-Blade Length: 0.394 in (10.0 mm)
Pin-Blade Diameter/​Width: 0.066 in (1.6 mm) O.D.
Color: Red
Color Standards Style: Weidmuller
Insulation Material: Plastic
Package Quantity: 500 Bag

Additional Info: Length: 16 mm