Menu Search
Pin Terminals-Ferrules Insulated Ferrule Plastic 17 AWG Yellow
WEIDMUELLER #0463000000

Insulated Ferrule Plastic 17 AWG Yellow

SKU # 62683595509 Manufacturer Series: H1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Max: 17 AWG
Pin-Blade Length: 0.315 in (8.0 mm)
Pin-Blade Diameter/​Width: 0.055 in (1.4 mm) O.D.
Color: Yellow
Color Standards Style: Weidmuller
Insulation Material: Plastic
Package Quantity: 500 Bag

Additional Info: Length: 14 mm