Menu Search
WEIDMUELLER #0690700000

Insulated Ferrule Plastic 20 AWG Orange

SKU # 62683595553 Manufacturer Series: H0
RoHS Compliant
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Max: 20 AWG
Pin-Blade Length: 0.315 in (8.0 mm)
Pin-Blade Diameter/​Width: 0.102 in (2.6 mm) O.D.
Color: Orange
Color Standards Style: Weidmuller
Insulation Material: Plastic
Package Quantity: 500 Bag

Additional Info: Length: 14 mm