Menu Search
WEIDMUELLER #9025770000

Insulated Ferrule Plastic 22 AWG Turquoise

SKU # 62683590525 Manufacturer Series: H0
RoHS Compliant
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Max: 22 AWG
Pin-Blade Length: 0.315 in (8.0 mm)
Pin-Blade Diameter/​Width: 0.031 in (0.8 mm) O.D.
Color: Turquoise
Color Standards Style: Weidmuller
Insulation Material: Plastic
Package Quantity: 500 Bag

Additional Info: Length: 12 mm