Menu Search
WEIDMUELLER #0534200000

Insulated Ferrule Plastic 7 AWG Ivory

SKU # 62683595299 Manufacturer Series: H1
RoHS Compliant
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Max: 7 AWG
Pin-Blade Length: 0.471 in (12.0 mm)
Pin-Blade Diameter/​Width: 0.177 in (4.5 mm) O.D.
Color: Ivory
Color Standards Style: Weidmuller
Insulation Material: Plastic
Package Quantity: 100 Bag

Additional Info: Length: 22 mm