(0)

WEIDMUELLER #9026100000

Wire End Ferrule with Plastic Collar, 14 AWG, Blue, 0.314 in. L Pin-Blade

SKU: 62683580666
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Insulated Ferrule
Conductor Min: 14 AWG
Conductor Max: 14 AWG
Pin-Blade Length: 0.314 in. (8.0 mm)
Pin-Blade Diameter/Width: 0.086 in. (2.2 mm) O.D.
Color: Blue
Color Standards Style: Weidmuller
Package Quantity: 500 Pack
Description
Pin Terminals-Ferrules: Type - Insulated Ferrule; Conductor Min - 14 AWG; Conductor Max - 14 AWG; Pin-Blade Length - 0.314 in. (8.0 mm); Pin-Blade Diameter/Width - 0.086 in. (2.2 mm) O.D.; Color - Blue; Color Standards Style - Weidmuller; Package Quantity - 500 Pack; Additional Information - Type: H2.5/14
Additional Info: Type: H2.5/14