Menu Search
WEIDMUELLER #9026090000

Wire End Ferrule with Plastic Collar, 16 AWG, Red, 0.314 in. L Pin-Blade

SKU # 62683582315 Manufacturer Series: H0
RoHS Compliant
Type: Insulated Ferrule
Conductor Min: 16 AWG
Conductor Max: 16 AWG
Pin-Blade Length: 0.314 in. (8.0 mm)
Pin-Blade Diameter/​Width: 0.066 in. (1.7 mm) O.D.
Color: Red
Color Standards Style: Weidmuller
Package Quantity: 500 Pack

Additional Info: Type: H1.5/14