You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEIDMUELLER #9026070000

Wire End Ferrule with Plastic Collar, 18 AWG, White, 0.314 in. L Pin-Blade

SKU # 62683590568 Manufacturer Series: H0
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Ferrule
Conductor Min: 18 AWG
Conductor Max: 18 AWG
Pin-Blade Length: 0.314 in. (8.0 mm)
Pin-Blade Diameter/​Width: 0.047 in. (1.2 mm) O.D.
Color: White
Color Standards Style: Weidmuller
Package Quantity: 500 Pack

Additional Info: Type: H0.75/14