You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
WEILAND #06.600.2327.0

Insulated Ferrule Polypropylene Copper, Tin-Plated 16 AWG Black

SKU # 01557334230
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Min: 16 AWG
Conductor Max: 16 AWG
Pin-Blade Length: 0.315" (8.0 mm)
Color: Black
Insulation Material: Polypropylene
Contact Material: Copper, Tin-Plated
Package Quantity: 100 Pack

Pin Terminals-Ferrules: Type - Insulated Ferrule; Conductor Count - 1C; Conductor Min - 16 AWG; Conductor Max - 16 AWG; Pin-Blade Length - 0.315" (8.0 mm); Color - Black; Insulation Material - Polypropylene; Contact Material - Copper, Tin-Plated; Package Quantity - 100 Pack