Menu Search
EATON CROUSE-HINDS SERIES #AR30

ArktiteĀ® Pin and Sleeve Receptacle 15 deg Angle Aluminum

SKU # 78227405800
Adapter Type: Pin and Sleeve Receptacle 15 Degree Angle
Material: Aluminum
Device Size: 30A
Mounting: Back Box
Mount On Model: ARRH, ARRC

Pin and Sleeve Angle Adapters: Adapter Type - Pin and Sleeve Receptacle 15 deg Angle; Material - Aluminum; Device Size - 30A; Mounting - Back Box; Mount On Model - ARRH, ARRC; Manufacturer Series - Arktite