Menu Search
EATON CROUSE-HINDS SERIES #AJA6

ArktiteĀ® Pin and Sleeve Receptacle Angle Aluminum

SKU # 78227403000
Adapter Type: Pin and Sleeve Receptacle Angle
Material: Aluminum
Device Size: 60A, 100A
Mounting: Back Box
Mount On Model: AJ36, AJ46, AJ56, AJ66

Pin and Sleeve Angle Adapters: Adapter Type - Pin and Sleeve Receptacle Angle; Material - Aluminum; Device Size - 60A, 100A; Mounting - Back Box; Mount On Model - AJ36, AJ46, AJ56, AJ66; Manufacturer Series - Arktite