Menu Search
EATON CROUSE-HINDS SERIES #ARE33

ArktiteĀ® Pin and Sleeve Receptacle Aluminum Box w/Angled Opening

SKU # 78227407090 Manufacturer Series: Series ARE
Box Type: Pin and Sleeve Receptacle
Material: Aluminum
Construction: Box with Angled Opening
Device Size: 20A, 30A
Mounting Lugs: 2
Hubs: (1) End
Hub Size: 1 in.